Qk-CnntCplg, 1-13/16", Sckt, Brass, NBR
- Mfr # 21KAIN13MPN
- Zoro # G410831918
product price:
$
16.79
/ea
Sold in multiples of 10 for
$167.90
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21KAIN13MPN
- Zoro #
- G410831918
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Socket
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 12 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Includes
- Locking Balls
- For Use With
- Industrial Interchange
- Valve Type
- Poppet
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1 13/16 in
- Body Size - Quick Connect Air Couplings
- 1/8 in
- Max. Outside Dia.
- 5/8 in
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
The PARKER - 21KAIN13MPN is a leak-resistant connection designed to accept and lock the matching plug. It features a push-to-connect mechanism with a spring-loaded release sleeve and an internal poppet valve, enabling rapid and tool-free hookup and disconnection while minimizing fluid or air loss. This socket is constructed of brass with a nickel-plated finish and is compatible with industrial interchange standards for use with pneumatic and fluid systems.
Key Features:
- Connection type: 1/4"-18 NPTF thread, female hose fitting
- Body size: 1/8 in; hose fitting size: 1/4 in
- Material: Brass with nickel-plated coating
- includes locking balls
- Valve type: Poppet valve integrated
- Coupling locking type: Ball mechanism
- Maximum working pressure: 250 psi at 70°F
- Maximum flow rate: 12 SCFM
- Temperature range: -4°F to 212°F
- Overall length: 1.81 in
- Maximum outside diameter: 0.625 in (5/8 in)
- Seal material: Nitrile
- Industry standards: A-A-59439; ISO 6150-B; MIL-C-4109F
- Designed for use with industrial interchange couplers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.