Qk-CnntCplg, 2-1/16", Sckt, Brass, NBR
- Mfr # B52
- Zoro # G4872743
Key Features
Specifications
Details
- MFR #
- B52
- Zoro #
- G4872743
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- ARO
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- Barbed
- No
- Connection Thread Type
- NPT
- Shell Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 1/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
The PARKER - B52 is a quick connect hose coupling designed for pneumatic applications, featuring a sleeve locking mechanism for connection/disconnection without the use of tools. Constructed from brass, it includes a tubular valve and provides a sealed interface when installed with compatible fittings and within the specified pressure and temperature ranges. This coupling features a sleeve locking mechanism and follows the ARO interchange standard, is intended for use in pneumatic systems where tool-free connection/disconnection may reduce the time required to change hose connections. Rated maximum working pressure: 300 psi, and rated operating temperature range: -40°F to 250°F.
Key Features:
- Hose fitting size and coupling size: 1/4 in
- Connection type: Male NPT thread with 1/4"-18 thread size
- Coupling component: Socket
- Seal material: Nitrile
- Maximum outside diameter: 7/8 in (maximum, as specified).
- Overall length: 2.06 in (as specified).
- Includes valve: Yes, tubular valve type
- Coupling locking type: Sleeve
- Application: Pneumatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.