Qk-CnntCplg, 1-5/8", Sckt, Brass, NBR
- Mfr # 21KAAN13MPN
- Zoro # G710831885
Key Features
Specifications
Details
- MFR #
- 21KAAN13MPN
- Zoro #
- G710831885
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 12 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- For Use With
- Industrial Interchange
- Valve Type
- Poppet
- Max. Working Pressure @ 70 F
- 250 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1 5/8 in
- Body Size - Quick Connect Air Couplings
- 1/8 in
- Max. Outside Dia.
- 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
The PARKER - 21KAAN13MPN is a quick connect socket designed as the female half of a quick-connect coupling. It accepts and locks when engaged with the matching plug using a push-to-connect action featuring a spring-loaded release sleeve and an internal poppet valve. This mechanism is designed to provide controlled shutoff during connection and disconnection. Constructed from brass with a nickel-plated finish, it is compatible with industrial interchange standards and intended for use with pneumatic and hydraulic fluids within the specified pressure and temperature ratings.
Key Features:
- Body Size: 1/8 in
- Hose Fitting Size: 1/4 in
- Connection Type: NPTF threaded connection with 1/4"-18 thread size
- Coupling Locking Type: Ball locking mechanism
- Material: Brass with nickel-plated finish
- Includes locking balls and an integrated poppet valve
- Maximum Flow Rate: 12 SCFM
- Maximum Working Pressure: 250 psi at 70°F
- Seal Material: Nitrile
- Operating Temperature Range: -4°F to 212°F
- Overall Length: 1.63 in
- Maximum Outside Diameter: 0.625 in
- Hose Fitting Gender: Male
- Interchange Type: Industrial
- Standards: A-A-59439; ISO 6150-B; MIL-C-4109F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.