Qk-CnntCplg, 1-7/16", Plug, Steel, NBR
- Mfr # 25SFIN13SXZ
- Zoro # G710831830
Key Features
Specifications
Details
- MFR #
- 25SFIN13SXZ
- Zoro #
- G710831830
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Steel
- Coupling Component
- Plug
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- No
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- (4) Balls
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Aerodynamic
- Connection Thread Type
- NPT
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1 7/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 3/4 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
The PARKER - 25SFIN13SXZ is a quick connect socket designed as the female half of a quick‐connect coupling system. The socket provides a push-to-connect connection using a ball locking mechanism for hookup and disconnection. Manufactured from steel with a zinc-plated finish, this socket is compatible with European High Flow interchange standards and connects to 1/4" hoses or fittings via a 1/4"-18 NPTF threaded connection. It is rated for operation within a temperature range of -4°F to 212°F and has a maximum working pressure of 300 psi (at 70°F as specified).
Key Features:
- Body size and hose fitting size: 1/4 inch
- Connection type: Female, 1/4"-18 NPTF thread
- Locking mechanism: Ball type
- Material: Steel with zinc plating finish
- Seal material: Nitrile
- Maximum working pressure: 300 psi at 70°F
- Overall length: 1.44 inches
- Maximum outside diameter: 0.75 inches
- Valve type: Aerodynamic
- Interchange type: European High Flow
- Includes four locking balls
- Temperature range: -4°F to 212°F
- Does not include an integrated valve for shut-off or check flow control
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.