Qk-CnntCplg, 2-1/2", Sckt, Brass, NBR
- Mfr # B10-5B
- Zoro # G4874615
Key Features
Specifications
Details
- MFR #
- B10-5B
- Zoro #
- G4874615
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Tru-Flate Automotive
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- For Hose I.D.
- 3/8 in
- Barbed
- Yes
- Valve Type
- Tubular
- Shell Material
- Brass
Dimensions
- Coupling Size
- 1/4 in
- Barb Size
- 3/8 in
- Overall Length
- 2 1/2 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 15/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
The PARKER - B10-5B quick-connect coupling is for pneumatic air line use. It provides a tool-free, push-pull style connection to join or separate hoses and equipment, for connecting and disconnecting hoses using a tool-free push-pull sleeve locking mechanism. The coupling is rated for operation within a temperature range of -40°F to 250°F. Its brass construction and nitrile seals form a sealed connection when used within the specified working pressure and with compatible hose fittings and seals, and is rated for use at working pressures up to 300 psi.
Key Features:
- Connection Type: Hose Barb with a barb size of 3/8 in, designed to fit hoses with 3/8 in inner diameter.
- Coupling Size and Body Size: 1/4 in quick connect air coupling and coupling size.
- Hose Fitting Gender: Male.
- Coupling Component: Socket assembly included.
- Coupling Locking Type: Sleeve locking mechanism.
- Includes Valve: Yes, with a tubular valve type for flow control.
- Max. Flow Rate: 707.92 liters per minute.
- Max. Outside Diameter: 15/16 in.
- Overall Length: 2.50 in.
- Material: Brass body construction.
- Seal Material: Nitrile.
- Interchange Type: Tru-Flate-Automotive standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.