Shop PARKER
See all product information
Create Account
Qk-CnntCplg, 2-1/2", Sckt, Brass, NBR
- Mfr # B10-3B
- Zoro # G4874597
product price:
$
27.65
/ea
Key Features
Interchange Type
Tru-Flate Automotive
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B10-3B
- Zoro #
- G4874597
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Tru-Flate Automotive
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Max. Flow Rate
- 707.92 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- For Hose I.D.
- 1/4 in
- Barbed
- Yes
- Valve Type
- Tubular
- Shell Material
- Brass
Dimensions
- Coupling Size
- 1/4 in
- Barb Size
- 1/4 in
- Overall Length
- 2 1/2 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 15/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
The PARKER - B10-3B is a hose coupling intended for pneumatic air systems. It provides push/pull connection using the sleeve locking mechanism (no tools required). This brass coupling features a male hose barb connection compatible with 1/4 in inner diameter hoses. It is used to control air flow via the integral tubular valve during hose changes. The coupling belongs to the Tru-Flate-Automotive interchange type and is rated maximum working pressure: 300 psi at 70°F.
Key Features:
- Body and coupling size: 1/4 in
- Hose barb connection type with a 1/4 in barb size
- Male fitting gender
- Rated flow rate: 707.92 liters per minute
- Overall length of 2.5 in
- Maximum outside diameter of 15/16 in
- Seal made of nitrile material
- Operating temperature range from -40°F to 250°F
- Includes a tubular valve type
- Coupling component classified as socket
- Coupling locking mechanism uses a sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.