Quick Connect Socket, Brass, 2 13/16" L
Mfr # 25KATF06MPN
Zoro # G710831908
product price: $41.69
/eaSold in multiples of 10 for $416.90
Key Features
Interchange Type
European High Flow
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25KATF06MPN
Zoro #
G710831908
UPC #
-
Country of Origin
Germany
Dimensions
Hose Fitting Size
1/4 in
Barb Size
1/4 in
Overall Length
2 13/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 in
Details
Item
Quick Connect Socket
Interchange Type
European High Flow
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Nickel Plated
Max. Flow Rate
110 scfm
Coupling Locking Type
Ball
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-4 Degrees to 212 Degrees F
Includes
Locking Balls
For Hose I.D.
1/4 in
Max. Working Pressure @ 70 F
300 psi
Valve Type
Poppet
Barbed
Yes
Description
Quick Connect Socket, European High Flow, Brass, Socket, Male, Hose Barb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.