Steel, Straight, 3/4 in x 3/4 in NPT

  • Mfr # 12-3/4 F5OF-S

  • Zoro # G400689413


product price:  $12.35
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Hex Size
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-3/4 F5OF-S
Zoro #
G400689413
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 3/4 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Seal Material
Nitrile
Application
Hydraulic Fluid
Maximum Operating Pressure
5,000 psi
Fitting Side A Type
UN/UNF-2A
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Includes Seal
Yes
Fitting Side B Gender
Male
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No

Description

Straight, Steel, Zinc Plated, 3/4 in, Male, Threaded, 3/4 in, Male, Threaded, 5,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.