Steel, Straight, 3/4 in x 3/8 in NPT

  • Mfr # 12-3/8 F5OF-S

  • Zoro # G800712612


product price:  $11.15
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Includes Seal
Yes
Fitting Side A Type
UN/UNF-2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-3/8 F5OF-S
Zoro #
G800712612
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Includes Seal
Yes
Fitting Side A Type
UN/UNF-2A
Fitting Side A Gender
Male
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Application
Hydraulic Fluid
Fitting Side B Type
NPTF
Maximum Operating Pressure
4,500 psi

Description

Reducing Adapter, Steel, Zinc Plated, 3/4 in, Male, UN/UNF-2A, 3/8 in, Male, NPTF, 4,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.