Refrigerant Ball Valve, 1 1/8 in, 700 psi

  • Mfr # EBVP-1090 BALL VALVE

  • Zoro # G611057544


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Weight
2.1 lb
Body Material
Brass
Socket Depth
0.9 in
Includes Mounting Holes
Mounting Holes Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVP-1090 BALL VALVE
Zoro #
G611057544
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 in
Socket Depth
0.9 in
Port Size
1 in
Overall Length
8.5 in
Mounting Hole Size
#10-32
Outlet Connection Size
1 1/8 in
Inlet Connection Size
1 1/8 in

Details

Item
Refrigerant Ball Valve
Weight
2.1 lb
Body Material
Brass
Includes Mounting Holes
Mounting Holes Included
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Includes Relief Port
Relief Port Not Included
Includes Access Port
Access Port Included
Connection Material
Copper
Outlet Connection Gender
Female
Inlet Connection Type
Sweat
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Adjustment Method
Wrench
Operating Temperature - Maximum
248 Degrees F
Mounting Hole Type
UNF
A2L Compatibility
A2L Compatible
Coefficient of Volume (Cv)
61.3
Mounting Hole-to-Hole Distance
1.6 in
Operating Temperature - Minimum
-40 Degrees F
Product Type
Refrigerant Ball Valve
For Refrigerant Group
CFC, HCFC, HFC
Outlet Connection Type
Sweat
Inlet Connection Gender
Female
Operating Pressure - Maximum
700 psi
Control Direction
Bi-Directional

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 2.1 lb, Body Material Brass, Overall Height 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.