Refrigerant Ball Valve, 1/4 in, 870 psi
Mfr # PZKP-BV4-HNBR 1/4" BALL VALVE
Zoro # G211057555
product price:Â $68.59
/eaKey Features
Overall Height
2.2 in
Control Direction
Bi-Directional
Outlet Connection Size
1/4 in
Standards
UL Listed File No. SA5460
Adjustment Method
Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PZKP-BV4-HNBR 1/4" BALL VALVE
Zoro #
G211057555
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
2.2 in
Outlet Connection Size
1/4 in
Overall Length
3.7 in
Overall Width
1 in
Inlet Connection Size
1/4 in
Port Size
0.3 in
Details
Item
Refrigerant Ball Valve
Control Direction
Bi-Directional
Standards
UL Listed File No. SA5460
Adjustment Method
Wrench
Operating Temperature - Maximum
248 Degrees F
Outlet Connection Gender
Male
Outlet Connection Type
Push-to-Connect
Product Type
Refrigerant Ball Valve
Operating Temperature - Minimum
-40 Degrees F
Body Material
Brass
Operating Pressure - Maximum
870 psi
Includes Access Port
Access Port Included
Inlet Connection Gender
Male
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-134A, R-290, R-32, R-404A, R-407A, R-407C, R-407F, R-410A, R-448A, R-449A, R-454B, R-507
Inlet Connection Type
Push-to-Connect
Includes Relief Port
Relief Port Not Included
Description
Refrigerant Ball Valve, Standards UL Listed File No. SA5460, Body Material Brass, Overall Width 1 in, Overall Height 2.2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.