Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 650 psi, ODF

  • Mfr # R32E94M

  • Zoro # G5380085


product price: $180.49
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 1/2
Connection
ODF
Port (In.)
9/32 in
Gasket Material
Synthetic Coated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R32E94M
Zoro #
G5380085
UPC #
687472490227
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1/2
Connection Size
1/2 in
Port Size
0.3 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
9/32 in
Gasket Material
Synthetic Coated Metal
Body Type
Brass
Safe Working Pressure (PSI)
650 psi
R-410A Liquid Line Tons @ 5 PSI
9.86
R-134A Liquid Line Tons @ 5 PSI
6.2
Agency Compliance
CE, CSA, UL
R-410A Suction Line Tons @ 40 Deg. (F)
0.8 Degrees F
R-134A Suction Line Tons @ 40 Deg. (F)
0.51 Degrees F
Suction Capacity - R-410A
0.8 ton
Standards
CE Certified, CSA Certified, UL Listed
Connection Material
Copper
Valve Action
Normally Closed
Liquid Capacity - R-134A
6.2 ton
Connection Gender
Female
Suction Capacity - R-134A
0.5 ton
Liquid Capacity - R-410A
9.9 ton
Operating Pressure - Maximum
500 psi
Connection Type
Sweat
Body Material
Brass
Connection Extensions
Extended
Product Type
Refrigerant Solenoid Valve

Description

Refrigerant Solenoid Valve, Normally Closed, Sweat 1/2, ODF Connection, Port (In.) 9/32 in, 6.2, 0.51 Degrees F, 9.86, 0.8 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.