Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, front block mnt, 1 1/16
- Mfr # 1.06BFDSR07.00
- Zoro # G524936936
product price:Â
$
52.15
/ea
Key Features
Overall Height
1 1/4 in
Cushion Type
None
Spring Retraction Force
15 lb
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06BFDSR07.00
- Zoro #
- G524936936
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, DA, front block mnt,1 1/16"bore,7"stroke
- Cushion Type
- None
- Spring Retraction Force
- 15 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Series
- SR
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Spring Extension Force
- 6 lb
- Number of Rods
- Single Rod
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Overall Height
- 1 1/4 in
- Rod Thread Length
- 3/4 in
- Bore Diameter
- 1 1/16 in
- End Cap Length
- 3/16 in
- Rod Diameter
- 5/16 in
- Stroke Length
- 7 in
- Inlet Size
- 1/8 in
- Overall Width
- 1 1/4 in
- Rod Thread Size
- 5/16"-24
Description
Rnd cylinder, DA, front block mnt,1 1/16 In.bore,7 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.