Rnd cylinder, DA, pvt&nose mnt, 1 1/2"bor
- Mfr # 1.50DXPSR07.00
- Zoro # G624937659
product price:Â
$
70.25
/ea
Key Features
Number of Rods
Single Rod
Body Material
Stainless Steel
Stroke Length
7 in
Rod Diameter
7/16 in
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.50DXPSR07.00
- Zoro #
- G624937659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 7 in
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
- Bore Diameter
- 1 1/2 in
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
Details
- Item
- Rnd cylinder, DA, pvt&nose mnt,1 1/2"bore,7"stroke
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- Spring Extension Force
- 12 lb
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
- Spring Retraction Force
- 18 lb
- Cushion Type
- None
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
Description
Rnd cylinder, DA, pvt&nose mnt,1 1/2 In.bore,7 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.