Cylinder, sprng rtrn, non-rot, nose mnt, 3/

  • Mfr # 0.75NRSR04.00
  • Zoro # G324937751
product price: 
$
30.55
/ea

Key Features

Series
SR
Stroke Length
4 in
Spring Retraction Force
6 lb
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75NRSR04.00
Zoro #
G324937751
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
4 in
Inlet Size
1/8 in
Rod Diameter
1/4 in
Rod Thread Size
1/4"-28
Rod Thread Length
1/2 in
End Cap Length
3/16 in
Bore Diameter
3/4 in

Details

Item
Cylinder,sprng rtrn, non-rot,nose mnt,3/4"bore,4"strk
Series
SR
Spring Retraction Force
6 lb
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
165 Degrees F
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
6 lb
Cylinder Type
Round Body
For Fluid Type
Dry Filtered Air
Maximum Operating Pressure
250 psi
Cushion Type
None
Cylinder Repair
Non-Repairable
Body Material
Stainless Steel
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Body Material Grade
304
Air Inlet Type
NPT

Description

Cylinder,sprng rtrn, non-rot,nose mnt,3/4 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews