Shop PARKER

Rnd cylinder, DA, rear block mnt, 1 1/2"b

  • Mfr # 1.50BRDSR08.00
  • Zoro # G724937658

product price: 
$
77.39
/ea

Key Features

Overall Width
1 3/4 in
Spring Extension Force
12 lb
Cylinder Type
Round Body
Minimum Operating Temperature
-10 Degrees F
Series
SR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50BRDSR08.00
Zoro #
G724937658
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
1 3/4 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Inlet Size
1/8 in
Rod Thread Length
1 1/4 in
Stroke Length
8 in
Rod Thread Size
7/16"-20

Details

Item
Rnd cylinder, DA, rear block mnt,1 1/2"bore,8"stroke
Spring Extension Force
12 lb
Cylinder Type
Round Body
Minimum Operating Temperature
-10 Degrees F
Series
SR
Maximum Operating Pressure
250 psi
Cushion Type
None
Spring Retraction Force
18 lb
For Fluid Type
Dry Filtered Air
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Magnetic Piston
Non-Magnetic Piston
Body Material
Stainless Steel
System of Measurement
Inch
Body Material Grade
304

Description

Rnd cylinder, DA, rear block mnt,1 1/2 In.bore,8 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.