Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 1 1/
- Mfr # 1.25RPSR04.00
- Zoro # G624937178
product price:Â
$
59.55
/ea
Key Features
Actuation Type
Air Extend, Spring Retract
Rod Thread Length
3/4 in
Stroke Length
4 in
Cylinder Type
Round Body
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25RPSR04.00
- Zoro #
- G624937178
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,1 1/4"bore,4"stroke
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Spring Extension Force
- 15 lb
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Spring Retraction Force
- 15 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
- For Fluid Type
- Dry Filtered Air
- Cushion Type
- None
Dimensions
- Rod Thread Length
- 3/4 in
- Stroke Length
- 4 in
- Bore Diameter
- 1 1/4 in
- Inlet Size
- 1/8 in
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
Description
Rnd cylinder,sprng ext,pvt&nose mnt,1 1/4 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.