Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 3/
- Mfr # 0.75RPSR06.00
- Zoro # G824937633
product price:Â
$
45.39
/ea
Key Features
Rod Thread Length
1/2 in
Spring Retraction Force
6 lb
Spring Extension Force
6 lb
Rod Thread Size
1/4"-28
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.75RPSR06.00
- Zoro #
- G824937633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- 1/4"-28
- Bore Diameter
- 3/4 in
- Inlet Size
- 1/8 in
- Stroke Length
- 6 in
- Rod Diameter
- 1/4 in
Details
- Item
- Rnd cylinder, sprng ext, pvt&nose mnt,3/4"bore,6"stroke
- Spring Retraction Force
- 6 lb
- Spring Extension Force
- 6 lb
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Series
- SR
- Cushion Type
- None
- Body Material Grade
- 304
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- For Fluid Type
- Dry Filtered Air
Description
Rnd cylinder, sprng ext, pvt&nose mnt,3/4 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.