Rnd cylinder, sprng ext, pvt&nose mnt, 5/1
- Mfr # 0.31RPSR00.50
- Zoro # G424936869
product price:Â
$
28.35
/ea
Key Features
For Fluid Type
Dry Filtered Air
Series
SR
System of Measurement
Inch
Spring Extension Force
1 lb
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.31RPSR00.50
- Zoro #
- G424936869
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext, pvt&nose mnt,5/16"bore,1/2"strk
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- System of Measurement
- Inch
- Spring Extension Force
- 1 lb
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
- Air Inlet Type
- UNC
- Actuation Type
- Air Extend, Spring Retract
- Minimum Operating Temperature
- -10 Degrees F
- Spring Retraction Force
- 1 lb
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
Dimensions
- Stroke Length
- 1/2 in
- Rod Thread Size
- #5-40
- Bore Diameter
- 5/16 in
- Rod Diameter
- 1/8 in
- Rod Thread Length
- 3/8 in
- Inlet Size
- #5-40
Description
Rnd cylinder,sprng ext, pvt&nose mnt,5/16 In.bore,1/2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.