Rnd cylinder, sprng ext, pvt&nose mnt, 7/
- Mfr # 0.88RPSR04.00
- Zoro # G924937175
product price:Â
$
41.95
/ea
Key Features
Series
SR
Spring Extension Force
6 lb
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Temperature
165 Degrees F
Rod Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.88RPSR04.00
- Zoro #
- G924937175
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, pvt&nose mnt,7/8"bore,4"stroke
- Series
- SR
- Spring Extension Force
- 6 lb
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Non-Repairable
- Air Inlet Type
- NPT
- Cushion Type
- None
- Number of Rods
- Single Rod
- Body Material Grade
- 304
- System of Measurement
- Inch
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 6 lb
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Pressure
- 250 psi
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- Rod Thread Size
- 1/4"-28
- Stroke Length
- 4 in
- Bore Diameter
- 7/8 in
- Rod Diameter
- 1/4 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 1/2 in
Description
Rnd cylinder, sprng ext, pvt&nose mnt,7/8 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.