Rnd cylinder, sprng return, nose mnt, 1 1/2
- Mfr # 1.50NSR06.00
- Zoro # G824937213
product price:Â
$
64.95
/ea
Key Features
Spring Retraction Force
18 lb
Rod Diameter
7/16 in
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50NSR06.00
- Zoro #
- G824937213
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,nose mnt,1 1/2"bore,6"stroke
- Spring Retraction Force
- 18 lb
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
- Body Material Grade
- 304
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
- Spring Extension Force
- 12 lb
- Air Inlet Type
- NPT
- Maximum Operating Pressure
- 250 psi
- Actuation Type
- Air Extend, Spring Retract
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
- Rod Thread Length
- 3/4 in
- Stroke Length
- 6 in
- End Cap Length
- 1/4 in
- Bore Diameter
- 1 1/2 in
- Inlet Size
- 1/8 in
Description
Rnd cylinder,sprng return,nose mnt,1 1/2 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.