Round cylinder, DA, nose mount, 1 1/2" bo
- Mfr # 1.50DSR07.00
- Zoro # G924937571
product price:Â
$
61.85
/ea
Key Features
Body Material
Stainless Steel
Air Inlet Type
NPT
Spring Extension Force
12 lb
Rod Diameter
7/16 in
Maximum Operating Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.50DSR07.00
- Zoro #
- G924937571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8 in
- End Cap Length
- 1/4 in
- Rod Thread Length
- 3/4 in
- Stroke Length
- 7 in
- Bore Diameter
- 1 1/2 in
- Rod Thread Size
- 7/16"-20
Details
- Item
- Round cylinder, DA, nose mount,1 1/2" bore,7" stroke
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Spring Extension Force
- 12 lb
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
- Body Material Grade
- 304
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Number of Rods
- Single Rod
- Spring Retraction Force
- 18 lb
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
Description
Round cylinder, DA, nose mount,1 1/2 In. bore,7 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.