Rnd cylinder, sprng return, nose mnt, 7/8
- Mfr # 0.88NSR04.00
- Zoro # G324937249
product price:Â
$
25.75
/ea
Key Features
Maximum Operating Temperature
165 Degrees F
Magnetic Piston
Non-Magnetic Piston
Number of Rods
Single Rod
System of Measurement
Inch
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.88NSR04.00
- Zoro #
- G324937249
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,7/8"bore,4"stroke
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Type
- Round Body
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 6 lb
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
- Series
- SR
- Spring Extension Force
- 6 lb
Dimensions
- Rod Diameter
- 1/4 in
- Stroke Length
- 4 in
- Rod Thread Size
- 1/4"-28
- Bore Diameter
- 7/8 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 1/2 in
- End Cap Length
- 3/16 in
Description
Rnd cylinder, sprng return, nose mnt,7/8 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.