Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng return, pvt&nose mnt, 2
- Mfr # 2.00PSR01.00
- Zoro # G124937869
product price:Â
$
89.39
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
30 lb
Rod Thread Length
7/8 in
Bore Diameter
2 in
Cylinder Type
Round Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.00PSR01.00
- Zoro #
- G124937869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 7/8 in
- Bore Diameter
- 2 in
- Rod Thread Size
- 1/2"-20
- Stroke Length
- 1 in
- Rod Diameter
- 5/8 in
- Inlet Size
- 1/4 in
Details
- Item
- Rnd cylinder,sprng return,pvt&nose mnt,2"bore,1"stroke
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 30 lb
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- Series
- SR
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Repair
- Non-Repairable
- Spring Retraction Force
- 30 lb
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- For Fluid Type
- Dry Filtered Air
- Body Material Grade
- 304
Description
Rnd cylinder,sprng return,pvt&nose mnt,2 In.bore,1 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.