Rnd cylinder, DA, pvt&nose mnt with pin,
- Mfr # 0.75DPSR08.00
- Zoro # G324937980
product price:Â
$
42.19
/ea
Key Features
Rod Thread Size
1/4"-28
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Body Material
Stainless Steel
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75DPSR08.00
- Zoro #
- G324937980
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,DA, pvt&nose mnt with pin, 3/4"bore,8"strk
- System of Measurement
- Inch
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Spring Retraction Force
- 6 lb
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Rod Thread Size
- 1/4"-28
- Bore Diameter
- 3/4 in
- Stroke Length
- 8 in
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- Inlet Size
- 1/8 in
Description
Rnd cylinder,DA, pvt&nose mnt with pin, 3/4 In.bore,8 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.