Rnd cylinder, sprng return, pvt&nose mnt, 2
- Mfr # 2.00PSR02.00
- Zoro # G224937530
product price:Â
$
96.79
/ea
Key Features
Cushion Type
None
Cylinder Repair
Non-Repairable
Magnetic Piston
Non-Magnetic Piston
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00PSR02.00
- Zoro #
- G224937530
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,pvt&nose mnt,2"bore,2"stroke
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 250 psi
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Round Body
- Series
- SR
- System of Measurement
- Inch
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- -10 Degrees F
- Spring Extension Force
- 30 lb
- Air Inlet Type
- NPT
- Body Material Grade
- 304
- Spring Retraction Force
- 30 lb
Dimensions
- Rod Thread Length
- 7/8 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Stroke Length
- 2 in
- Rod Diameter
- 5/8 in
- Bore Diameter
- 2 in
Description
Rnd cylinder,sprng return,pvt&nose mnt,2 In.bore,2 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.