Rnd cylinder, sprng return, pvt&nose mnt, 2
- Mfr # 2.00PSR04.00
- Zoro # G324937423
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Series
SR
System of Measurement
Inch
Bore Diameter
2 in
Rod Diameter
5/8 in
Spring Retraction Force
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.00PSR04.00
- Zoro #
- G324937423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Rod Diameter
- 5/8 in
- Stroke Length
- 4 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Rod Thread Length
- 7/8 in
Details
- Item
- Rnd cylinder,sprng return,pvt&nose mnt,2"bore,4"stroke
- Series
- SR
- System of Measurement
- Inch
- Spring Retraction Force
- 30 lb
- Body Material Grade
- 304
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- Body Material
- Stainless Steel
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Spring Extension Force
- 30 lb
Description
Rnd cylinder,sprng return,pvt&nose mnt,2 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.