Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng rtrn, pvt&nose mnt, 1 1
- Mfr # 1.06PSR04.00
- Zoro # G224937851
product price:Â
$
35.69
/ea
Key Features
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Dry Filtered Air
Body Material Grade
304
Rod Diameter
5/16 in
Magnetic Piston
Non-Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06PSR04.00
- Zoro #
- G224937851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 5/16 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 5/16"-24
- Bore Diameter
- 1 1/16 in
- Stroke Length
- 4 in
- Rod Thread Length
- 3/4 in
Details
- Item
- Rnd cylinder,sprng rtrn,pvt&nose mnt,1 1/16"bore,4"strk
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Body Material Grade
- 304
- Magnetic Piston
- Non-Magnetic Piston
- Air Inlet Type
- NPT
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- Spring Extension Force
- 6 lb
- Spring Retraction Force
- 15 lb
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- Cylinder Type
- Round Body
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Series
- SR
- System of Measurement
- Inch
Description
Rnd cylinder,sprng rtrn,pvt&nose mnt,1 1/16 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.