Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng rtrn, pvt&nose mnt, 1
- Mfr # 1.25PSR05.00
- Zoro # G824937497
product price:Â
$
59.45
/ea
Key Features
Minimum Operating Temperature
-10 Degrees F
Body Material
Stainless Steel
Maximum Operating Temperature
165 Degrees F
Stroke Length
5 in
Actuation Type
Air Extend, Spring Retract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25PSR05.00
- Zoro #
- G824937497
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/4"bore,5"strk
- Minimum Operating Temperature
- -10 Degrees F
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Series
- SR
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
- System of Measurement
- Inch
- Cushion Type
- None
- Air Inlet Type
- NPT
- Spring Retraction Force
- 15 lb
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 15 lb
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
Dimensions
- Stroke Length
- 5 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 7/16"-20
- Rod Diameter
- 7/16 in
- Bore Diameter
- 1 1/4 in
- Rod Thread Length
- 3/4 in
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/4 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.