Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng rtrn, pvt&nose mnt, 1
- Mfr # 1.75PSR05.00
- Zoro # G024937167
product price:Â
$
87.99
/ea
Key Features
System of Measurement
Inch
Number of Rods
Single Rod
Rod Diameter
1/2 in
Maximum Operating Pressure
250 psi
Spring Retraction Force
24 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.75PSR05.00
- Zoro #
- G024937167
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,1 3/4"bore,5"strk
- System of Measurement
- Inch
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 24 lb
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Actuation Type
- Air Extend, Spring Retract
- Body Material
- Stainless Steel
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- Series
- SR
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
- Spring Extension Force
- 24 lb
Dimensions
- Rod Diameter
- 1/2 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Stroke Length
- 5 in
- Bore Diameter
- 1 3/4 in
- Rod Thread Length
- 7/8 in
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,1 3/4 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.