Round cylinder, DA, nose mount, 2" bore,
- Mfr # 2.00DSR09.00
- Zoro # G224937424
product price:Â
$
94.95
/ea
Key Features
Cylinder Type
Round Body
Stroke Length
9 in
Maximum Operating Temperature
165 Degrees F
Rod Thread Length
7/8 in
Rod Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.00DSR09.00
- Zoro #
- G224937424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 9 in
- Rod Thread Length
- 7/8 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 2 in
- End Cap Length
- 5/16 in
- Rod Diameter
- 5/8 in
- Inlet Size
- 1/4 in
Details
- Item
- Round cylinder, DA, nose mount, 2" bore,9" stroke
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Spring Extension Force
- 30 lb
- Body Material
- Stainless Steel
- Spring Retraction Force
- 30 lb
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
Description
Round cylinder, DA, nose mount, 2 In. bore,9 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.