Shop PARKER
See all product information
Create Account
Round cylinder, DA, pivot&nose mount, 2"
- Mfr # 2.00DXPSR09.00
- Zoro # G124937937
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/4 in
Magnetic Piston
Non-Magnetic Piston
Rod Thread Length
7/8 in
Body Material
Stainless Steel
Cushion Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.00DXPSR09.00
- Zoro #
- G124937937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/4 in
- Rod Thread Length
- 7/8 in
- Stroke Length
- 9 in
- Bore Diameter
- 2 in
- Rod Thread Size
- 1/2"-20
- Rod Diameter
- 5/8 in
Details
- Item
- Round cylinder, DA, pivot&nose mount, 2" bore,9" stroke
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Stainless Steel
- Cushion Type
- None
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- -10 Degrees F
- Spring Extension Force
- 30 lb
- Cylinder Type
- Round Body
- Spring Retraction Force
- 30 lb
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
Description
Round cylinder, DA, pivot&nose mount, 2 In. bore,9 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.