Service Kit, 3 Way, B Series Valves
Mfr # PS257101P
Zoro # G2261822
product price: $41.79
/eaKey Features
Includes
Body to Operator Gasket, Grease Packet, Operator Piston Lip Seal, Return Assist, 2-Position Spool, Spring
Function
3 Way, 2 Position Normally Closed
For Use With
B7 & B8 Series Valves
Number of Positions
Two-Position
Product Type
Body/Spool Service Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS257101P
Zoro #
G2261822
UPC #
-
Country of Origin
United States
Details
Item
Body/Spool Service Kit
Includes
Body to Operator Gasket, Grease Packet, Operator Piston Lip Seal, Return Assist, 2-Position Spool, Spring
Function
3 Way, 2 Position Normally Closed
For Use With
B7 & B8 Series Valves
Number of Positions
Two-Position
Product Type
Body/Spool Service Kit
Compatible Series
B
Compatible Product Type
Solenoid Valves
Description
Body/Spool Service Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.