Shop All DOT Fittings & Tubing
Parker
Sleeve, 1/2 In
Mfr # 60NTA-8
Zoro # G4052736
original price:
$0.74
6% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Sleeve
- Length 0.43 in
- Connection Tube
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Specific Pipe Fitting Shape Sleeve
Product Information
- Brand Parker
- MFR # 60NTA-8
- Zoro # G4052736
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 0.43 in |
Tube Size | 1/2 in |
Overall Length | 7/16 in |
Compatible Tube Outer Diameter | 1/2 in |
Details
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/2 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Stainless Steel, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Repair Sleeve, SS, 2.162 to 2.168in. (99215)
- GROTE Mini Fuse, 10A, PK5 (82-ANM-10A)
- ILC Replacement for Bulbworks Bw.7333 replacement light bulb lamp, 10PK (BW.7333 BULBWORKS)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-250)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER 90Deg Swivel Male Elbow, 3/8 In. (169PTC-6-6)
- PARKER Union, 1/4 In (62NTA-4)
- PARKER Male Connector, 3/8 x 3/8 In (68PTC-6-6)
- PARKER Male Connector, 3/8 x 1/8 In (68PTC-6-2)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- Parker DOT Fittings & Tubing