Shop All DOT Fittings & Tubing
Parker
Sleeve, 3/4 In
Mfr # 60NTA-12
Zoro # G4011061
original price:
$1.27
6% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.54 in
- Tube Size 3/4 in
- Basic Pipe Fitting Shape Sleeve
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Parker
- MFR # 60NTA-12
- Zoro # G4011061
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 0.54 in |
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
Overall Length | 17/32 in |
Details
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/4 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Stainless Steel, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE Chev 87-67 Dodge 80-69 Ford 02-67 Gmc Tk Brk.Hardware, H3503 (H3503)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- SEA-DOG Washdown Faucet - Chrome Plated Brass (512220-1)
- WESTIN AUTOMOTIVE 04-18 SILVERADO/SIERRA 1500 CREW CAB; 2500/3500 CREW CAB HDX DROP STEPS TEXTURED BLK (56-13725)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-8)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER Female Connector, 3/8 x 3/8 In (66PTC-6-6)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- Parker DOT Fittings & Tubing