Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1-1/4In, 24VDC

  • Mfr # N3858504749

  • Zoro # G3495161


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
23.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3858504749
Zoro #
G3495161
UPC #
094705047385
Country of Origin
United States

Dimensions

Overall Height
10 7/16 in
Overall Width
5 1/4 in
Pilot Port Size
1-1/4 in x 1-1/2 in NPT
Pipe Size
1 1/4 in
Overall Length
5 1/4 in
Inlet Port Connection Size
1 1/4 in
Exhaust Port Connection Size
1 1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
23.3
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Normally Open / Normally Closed
Normally Open
Operational Pressure Range
25 to 140 psi
Pressure Range
25 to 140 psi
Air Valve Type
3-Way, 2-Position
Max. CFM - Valves
19.5 cfm
Ambient Temp. Range
0 Degrees to 125 Degrees F
NEMA Classification
NEMA 4
Standards
CE Certified
Number of Positions
Two-Position
Number of Ways
Three-Way
Valve Action
Normally Open
Operating Pressure - Maximum
140 psi
Flow Rate - Maximum
19.5 cfm
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media
Air
NEMA Rating
4
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Valve Type
3-Way, 2-Position
Return Action
Spring Return
Coefficient of Volume (Cv)
23.3
Operating Pressure - Minimum
25 psi
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 1 1/4 in, Max. CFM - Valves 19.5 cfm, Operational Pressure Range 25 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Pilot Port Size 1-1/4 in x 1-1/2 in NPT, Coefficient of Volume 23.3, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 10 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.