Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W

  • Mfr # PKC-2-120

  • Zoro # G4557856


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
15 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Electrical Connection
6 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKC-2-120
Zoro #
G4557856
UPC #
687472381822
Country of Origin
United States

Dimensions

Inner Hole Height
1 1/2 in
Inner Hole Diameter
11/16 in
Lead Length
6 in

Details

Voltage
120V AC
Watts
15 W
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Electrical Connection
6 in Leads
NEMA Rating
1
Standards
CE, CSA, ISO 9001/2000, NEMA, UL Listed
For Use With
Mfr. No. R42E197M, R42E199M, R46E257M, R46E259M, R56E4213M, R56E4217M
Hz
50/60
Item
Solenoid Coil
Inrush VA
0.6
Holding VA
0.26
NEMA Enclosure Rating
4
Frequency
60/50 Hz
Compatible with Manufacturer Model Number
R42E195, R42E197
Includes Enclosure
Enclosure Included
Inrush Current
0.6 VA
Holding Current
0.26 VA
Electrical Connections
6" Leads
Wattage
15 W
Compatible Manufacturer Part Number
R42E195, R42E197
Compatible Manufacturer Model Number
R42E195, R42E197
Compatible with Mfr. Model No.
R42E195, R42E197
For Use with Mfr Model Number
R42E195, R42E197
Product Type
Solenoid Coil
Compatible Brand
Parker
Insulation Class
F
Compatible Series
R38, R42, R46
Includes Leads
Leads Included
Application
Refrigeration, Air Conditioning

Description

Solenoid Coil, Voltage 120V AC, Compatible with Grainger Part Number 11X601, 11X602, 11X603, 11X604, 29AH16, 29AH17, 29AH18, 29AH19, 29AH20, 29AH21, 35ML17, Standards CE, CSA, ISO 9001/2000, NEMA, UL Listed, Compatible Manufacturer Part Number R42E195, R42E197

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.