Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, pvt&nose mnt,
- Mfr # 0.75NRPSR02.00
- Zoro # G524937223
product price:Â
$
29.75
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75NRPSR02.00
- Zoro #
- G524937223
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&nose mnt,3/4"bore,2"strk
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Air Extend, Spring Retract
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- Spring Extension Force
- 6 lb
- Series
- SR
- Cushion Type
- None
- Body Material Grade
- 304
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Air Inlet Type
- NPT
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 6 lb
Dimensions
- Inlet Size
- 1/8 in
- Bore Diameter
- 3/4 in
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- Rod Thread Size
- 1/4"-28
- Stroke Length
- 2 in
Description
Sprng-RtrnCylinder,non-rot,pvt&nose mnt,3/4 In.bore,2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.