Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng return, nose mnt, 7/8
- Mfr # 0.88NSR05.00
- Zoro # G524937322
product price:Â
$
27.85
/ea
Key Features
Bore Diameter
7/8 in
Magnetic Piston
Non-Magnetic Piston
Series
SR
Cushion Type
None
Rod Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.88NSR05.00
- Zoro #
- G524937322
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,7/8"bore,5"stroke
- Magnetic Piston
- Non-Magnetic Piston
- Series
- SR
- Cushion Type
- None
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 6 lb
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- Cylinder Type
- Round Body
- Air Inlet Type
- NPT
- Spring Extension Force
- 6 lb
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 7/8 in
- Rod Thread Size
- 1/4"-28
- Rod Diameter
- 1/4 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 1/2 in
- Stroke Length
- 5 in
- End Cap Length
- 3/16 in
Description
Rnd cylinder, sprng return, nose mnt,7/8 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.