Shop PARKER
See all product information
Create Account
Sprng-RtrnCylinder, non-rot, pvt&noseMnt, 7
- Mfr # 0.44NRPSR05.00
- Zoro # G224937189
product price:Â
$
36.35
/ea
Key Features
Cylinder Type
Round Body
Spring Retraction Force
2 lb
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
2 lb
Bore Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.44NRPSR05.00
- Zoro #
- G224937189
- UPC #
- -
- Country of Origin
- United States
- Item
- Sprng-RtrnCylinder,non-rot,pvt&noseMnt,7/16"bore,5"strk
- Cylinder Type
- Round Body
- Spring Retraction Force
- 2 lb
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 2 lb
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Air Inlet Type
- UNF
- System of Measurement
- Inch
- Minimum Operating Temperature
- -10 Degrees F
- Body Material
- Stainless Steel
- Cushion Type
- None
- Maximum Operating Pressure
- 250 psi
- Actuation Type
- Air Extend, Spring Retract
Dimensions
- Bore Diameter
- 7/16 in
- Stroke Length
- 5 in
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- #10-32
- Inlet Size
- #10-32
- Rod Diameter
- 3/16 in
Description
Sprng-RtrnCylinder,non-rot,pvt&noseMnt,7/16 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.