Rnd cylinder, sprng ext, nose mnt, 1 3/4"
- Mfr # 1.75RSR01.00
- Zoro # G824937251
product price:Â
$
66.15
/ea
Key Features
Spring Retraction Force
24 lb
Bore Diameter
1 3/4 in
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Series
SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.75RSR01.00
- Zoro #
- G824937251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 3/4 in
- Rod Thread Size
- 1/2"-20
- Stroke Length
- 1 in
- Inlet Size
- 1/4 in
- Rod Thread Length
- 7/8 in
- Rod Diameter
- 1/2 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,1 3/4"bore,1"stroke
- Spring Retraction Force
- 24 lb
- Air Inlet Type
- NPT
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Maximum Operating Pressure
- 250 psi
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Spring Extension Force
- 24 lb
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Spring Extend
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Round Body
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
- Body Material Grade
- 304
Description
Rnd cylinder, sprng ext, nose mnt,1 3/4 In.bore,1 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.