Sprng-RtrnCylinder, non-rot, PvtNsMnt, 1 1/
- Mfr # 1.06NRPSR05.00
- Zoro # G524937926
product price:Â
$
42.69
/ea
Key Features
Number of Rods
Single Rod
Air Inlet Type
NPT
Body Material
Stainless Steel
Maximum Operating Pressure
250 psi
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06NRPSR05.00
- Zoro #
- G524937926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 5/16"-24
- Stroke Length
- 5 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 3/4 in
- Bore Diameter
- 1 1/16 in
- Rod Diameter
- 5/16 in
Details
- Item
- Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16"bore,5"strk
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- Body Material
- Stainless Steel
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 15 lb
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Spring Extension Force
- 6 lb
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
Description
Sprng-RtrnCylinder,non-rot,PvtNsMnt,1 1/16 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.