Shop PARKER
See all product information
Create Account
SS, Straight, 11/2"NPTx11/2"NPT
- Mfr # 1 1/2 FF-SS
- Zoro # G600689817
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Oils
Hex Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1 1/2 FF-SS
- Zoro #
- G600689817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 39/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 39/64 in
- Length
- 2 39/64 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Standards
- ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Application
- Oils
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,600 psi
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Material Grade
- 316
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Silver
Description
The PARKER - 1 1/2 FF-SS is a stainless steel nipple for hydraulic fluid system piping connections. It features male threaded ends with NPTF connection types on both sides, with a nominal pipe size of 1 1/2 inches. 316 stainless steel provides corrosion resistance; rated operating pressure: 3,600 psi. Overall length: 2 9/16 inches.
Key Features:
- Material: 316 stainless steel
- Application: Hydraulic Fluid systems
- Fitting Side A Gender: Male
- Fitting Side A Nominal Pipe Size: 1 1/2 in
- Fitting Side A Type: NPTF
- Fitting Side B Gender: Male
- Fitting Side B Nominal Pipe Size: 1 1/2 in
- Fitting Side B Type: NPTF
- Hex Size: 2 in
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Overall Length: 2 9/16 in
- Standards: ANSI B1.20.3; SAE J1926; ISO 11926; ISO 6149
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.