Cross, SS, Thrd 3/4", 3/4", 3/4", 3/4"
- Mfr # 3/4 KMMOO-SS
- Zoro # G200713080
Key Features
Specifications
Details
- MFR #
- 3/4 KMMOO-SS
- Zoro #
- G200713080
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Color
- Silver
- Application
- Oils
- Standards
- ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- Includes Seal
- No
- Material Grade
- 316
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side D Gender
- Female
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 3,000 psi
- Fitting Side D Type
- Threaded
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Side 4 Thread Type
- NPT
- Side B Thread Type
- NPT
Dimensions
- Hex Size
- 1 5/16 in
- Fitting Side D Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 11/16 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
The PARKER - 3/4 KMMOO-SS is a cross fitting constructed from 316 stainless steel; intended for hydraulic fluid system use. It features four female connections arranged at 90° in one plane and utilizes a combination of NPT and NPTF threading types for its 3/4 inch nominal pipe size connections. This fitting is used to join or split flow among four pipe runs, supporting intersecting lines in plumbing, HVAC, and industrial process piping setups. The overall length measures 2 11/16 inches, and it has a hex wrenching size of 1 5/16 inches to facilitate installation with standard tools. It is rated for a maximum operating pressure of 3000 psi. Key Features:
- Material: 316 stainless steel
- Cross configuration with four female connections at 90° in a single plane
- Connection Types: Side A female NPT; Sides B, C, and D female NPTF thread types.
- NPT/NPTF connections: 3/4 inch nominal pipe size
- Maximum operating pressure: 3000 psi
- Dimensions: Overall length of 2 11/16 inches and hex size of 1 5/16 inches for wrench engagement.
- Thread Sealant: Does not include pre-applied thread sealant or seals with the fitting.
- Standards: Manufactured to ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, and SAE J476.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.