SS, Straight, 11/2"NPTx11/4"NPT
- Mfr # 1 1/2 X 1 1/4 FF-SS
- Zoro # G800713138
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Oils
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1 1/2 X 1 1/4 FF-SS
- Zoro #
- G800713138
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Oils
- Standards
- ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 3,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Silver
Description
Straight, Stainless Steel, 316, 1 1/2 in, Male, Threaded, 1 1/4 in, Male, Threaded, 3,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.