Shop PARKER
See all product information
Create Account
Tee, SS, Thrd 1/4", Thrd 1/4", Thrd 1/4"
- Mfr # 1/4 MMS-SS
- Zoro # G600689732
product price:Â
$
55.35
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 6149
Color
Silver
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/4 MMS-SS
- Zoro #
- G600689732
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ISO 6149
- Color
- Silver
- Application
- Oils
- Maximum Operating Pressure
- 5,000 psi
- Material Grade
- 316
- Fitting Side C Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Side B Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
Dimensions
- Fitting Side C Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Description
The PARKER - 1/4 MMS-SS is a stainless steel branch tee fitting with female and male NPT, NPTF connection types on different ends and a 1/4-inch nominal pipe size. It features a 316 stainless steel material grade and is rated for operation at pressures up to 5,000 psi; compatible with high-pressure applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.