Shop PARKER
See all product information
Create Account
SS, Straight, 1/2"BSPPx1/4"BSPP
- Mfr # RI1/2EDX1/4NBR71
- Zoro # G800919677
product price:Â
$
80.99
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
Application
Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI1/2EDX1/4NBR71
- Zoro #
- G800919677
- UPC #
- -
- Country of Origin
- Germany
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
- Application
- Oils
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Includes Seal
- Yes
- Seal Material
- NBR
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 5,800 psi
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Description
Straight, Stainless Steel, 316, 1/2 in, Male, Threaded, 1/4 in, Female, Threaded, 5,800 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.