Shop PROLINE SERIES
See all product information
Create Account
CPVC 1/2-in SOLVENT x 1/2-in SOLVENT Ball Valve
- Mfr # 107-123
- Zoro # G224173501
product price:
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Standards
NSF/ANSI 372, NSF/ANSI 61
Max. Pressure
150 psi
Ball Material
CPVC
Color - Valve Body
Beige
Overall Width
2.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-123
- Zoro #
- G224173501
- UPC #
- 32888071230
- Country of Origin
- China
- Standards
- NSF/ANSI 372, NSF/ANSI 61
- Max. Pressure
- 150 psi
- Item
- Ball Valve
- Ball Material
- CPVC
- Color - Valve Body
- Beige
- Operating Temperature - Maximum
- 180°F
- For Media
- Potable Water
Dimensions
- Overall Width
- 2.67 in
- Overall Height
- 1.24 in
- Overall Length
- 2.32 in
Description
The ProLine Series Ball Valve is designed for use with hot and cold water. The Ball Valve features CPVC construction and is compatible with CPVC tubing-sized pipes (pipes not included). The valve has a maximum working pressure of 100 PSI at 180°F and is not meant for use with compressed air.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.