Shop PARKER
See all product information
Create Account
SS, Straight, 1/2"BSPPx3/4"BSPP
- Mfr # RI1/2EDX3/471
- Zoro # G400830112
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Oils
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RI1/2EDX3/471
- Zoro #
- G400830112
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Oils
- Standards
- DIN ISO 8434, ISO 1179, ISO 1179-1
- Seal Material
- NBR
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 5,802 psi
- Material Grade
- 316
- Includes Seal
- Yes
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Wire Color
- Silver
Description
The PARKER RI1/2EDX3/471 is a stainless steel reducing adapter designed to connect pipes of different diameters within specified standards. Constructed with 316 stainless steel, rated for operation up to a maximum pressure of 5,802 psi. The adapter features a male BSPP connection on one end (Side A, 1/2 inch) and a female BSPP connection on the other end (Side B, 3/4 inch), both without pre-applied sealant; includes nitrile seal material. It complies with DIN ISO 8434, ISO 1179, and ISO 1179-1 standards.
Key Features:
- Material Grade: 316 stainless steel, offering corrosion resistance and durability.
- Maximum operating pressure: 5,802 psi, within specified limits.
- Connection Types: BSPP threads on both ends, with Side A male (1/2 in) and Side B female (3/4 in).
- Seal Material: Nitrile.
- Includes Seal: Yes.
- Standards: DIN ISO 8434, ISO 1179, ISO 1179-1, indicating compliance with international fitting specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.