SS, Straight, 1/2"BSPTx3/8"BSPT
- Mfr # 1/2X3/8FF33MSS
- Zoro # G500919687
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Oils
Standards
BS 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/2X3/8FF33MSS
- Zoro #
- G500919687
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Hex Size
- 22 mm
- Overall Length
- 1 11/16 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Oils
- Standards
- BS 21
- Fitting Side A Type
- Threaded
- Material Grade
- 316
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi
- Fitting Side A Gender
- Male
- Side A Thread Type
- BSPT
- Side B Thread Type
- BSPT
- Wire Color
- Silver
Description
The PARKER - 1/2X3/8FF33MSS is a stainless steel nipple designed for connecting two female-threaded fittings, valves, or pipes. It features male BSPT threads on both ends with nominal pipe sizes of 1/2 inch and 3/8 inch, allowing it to join, extend, or adapt piping runs. Constructed from 316 stainless steel, compatible with hydraulic fluid systems within specified limits.
Key Features:
- Material Grade: 316 stainless steel
- Nominal Pipe Sizes: 1/2 in (Side A), 3/8 in (Side B)
- Connection Type: BSPT threads on both ends
- Connection Gender: Male on both ends
- Rated for operation up to 6,000 psi within specified conditions
- Overall Length: 1 11/16 in
- Hex Size: 22 mm for wrench tightening
- Standards Compliance: BS 21
- Does not include pre-applied sealant; compatibility with sealing materials should be verified separately
- Color: Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.